Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FLBG 3 https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-STL-STL-L-RL-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMzh8aW1hZ2UvanBlZ3xhRGs1TDJnek1pODVOamMwTXpZNE16RTVOVEU0TG1wd1p3fGFlY2U0YjdjNmRmZWNmODBiZmU4Y2Y4NjNmNjA0Njg3MjhlZWMwZDFhYjBhMmE5NjNjY2JjNjRiYjY0NzViZGQ
356291 Spherical Plain Bearings - Radial 

SEALMASTER SEALMASTER

FLBG 3

Description

FLBG 3 SPHERICAL PLAIN BEARING ; NON-RETURNABLE 3/16" TO 1" BORE

Spherical Plain Bearing; 0.19" Bore; 0.187" Housing Width; 5/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Bronze Liner; Open; 9/32" Overall Width; Relubricatable

Part #

1810300000

BDI #
356291

Details

90.86 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 90.86 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.009
EAN
0662288727446
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Chrome Plated Ball | Lubrication Groove in Outer Ring
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FLBG 3
Manufacturer Internal Number
1810300000
Weight / LBS
0.02
Long Description
Spherical Plain Bearing; 0.19" Bore; 0.187" Housing Width; 5/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Bronze Liner; Open; 9/32" Overall Width; Relubricatable
Bore
0.19 Inch | 4.826 Millimeter
Housing Width
0.187 Inch | 4.75 Millimeter
Overall Width
0.281 Inch | 7.137 Millimeter
Outside Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh