RBC BEARINGS
RBC BEARINGS
FLBG19
RBC BEARINGS RBC BEARINGS
Description
FLBG19 SPHERCO SPHERICAL PLAIN BRG ; 1.187"X2.625"X1.25"
Spherical Plain Bearing; 1-3/16" Bore; 1" Housing Width; 2-5/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Brass Liner; Open; 1-1/4" Overall Width; Relubricatable
Part #
FLBG19
BDI #
796669
Details
522.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/FLBG19/p/796669
Your Price
$ 522.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.576
EAN
0637400182458
Product Group - BDI
B04270
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Brass
Relubricatable
Yes
Enclosure
Open
Other Features
4 Piece | Precision | Extra Capacity | Chrome Plated Ball | Lubrication Groove in Outer Race
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
FLBG19
Weight / LBS
1.27
Long Description
Spherical Plain Bearing; 1-3/16" Bore; 1" Housing Width; 2-5/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Brass Liner; Open; 1-1/4" Overall Width; Relubricatable
Outside Diameter
2.625 Inch | 66.675 Millimeter
Overall Width
1.25 Inch | 31.75 Millimeter
Housing Width
1 Inch | 25.4 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


