RBC BEARINGS
RBC BEARINGS
FLBG5
RBC BEARINGS RBC BEARINGS
Description
FLBG5 SPHERCO SPHERICAL PLAIN BRG ; 0.3125"X0.875"X0.437"
Spherical Plain Bearing; 5/16" Bore; 5/16" Housing Width; 7/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Brass Liner; Open; 0.437" Overall Width; Relubricatable
Part #
FLBG5
BDI #
796674
Details
51.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/FLBG5/p/796674
Your Price
$ 51.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.45
EAN
0637400182519
Product Group - BDI
B04270
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Brass
Relubricatable
Yes
Enclosure
Open
Other Features
4 Piece | Precision | Extra Capacity | Chrome Plated Ball | Lubrication Groove in Outer Race
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
FLBG5
Weight / LBS
0.05
Long Description
Spherical Plain Bearing; 5/16" Bore; 5/16" Housing Width; 7/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Brass Liner; Open; 0.437" Overall Width; Relubricatable
Outside Diameter
0.875 Inch | 22.225 Millimeter
Housing Width
0.313 Inch | 7.95 Millimeter
Bore
0.313 Inch | 7.95 Millimeter
Overall Width
0.437 Inch | 11.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


