https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-PTFE-TE-2SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NTd8aW1hZ2UvanBlZ3xhRGRrTDJneE5TOHhNREkwTkRnMU1qVTRNRE00TWk5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5UVZFWkZYMVJGWHpKVFRGOHpNREI0TXpBd0xtcHdad3wzZWM5NTgwMzRmZWEzNDE1Y2JjNDJjY2ExYTlkZWViMGMyM2U4ZDU5N2U5NTg0MWM3ZjU3MDU1MmVkMDllZjI3
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-PTFE-TE-2SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NTd8aW1hZ2UvanBlZ3xhRGRrTDJneE5TOHhNREkwTkRnMU1qVTRNRE00TWk5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5UVZFWkZYMVJGWHpKVFRGOHpNREI0TXpBd0xtcHdad3wzZWM5NTgwMzRmZWEzNDE1Y2JjNDJjY2ExYTlkZWViMGMyM2U4ZDU5N2U5NTg0MWM3ZjU3MDU1MmVkMDllZjI3
SKF
SKF
GE 110 TXE-2LS
SKF SKF
Description
GE 110 TXE-2LS SPHERICAL PLAIN BRG ; NON-RETURNABLE RADIAL 110X160X70MM
Spherical Plain Bearing; 110MM Bore; 55MM Housing Width; 160MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 70MM Overall Width; Not Relubricatable
Part #
GE 110 TXE-2LS
BDI #
24897864
Details
2912.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE-110-TXE-2LS/p/24897864
Your Price
$ 2,912.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
4.71
EAN
7316576924699
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
2 Seals
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
10.58219
Long Description
Spherical Plain Bearing; 110MM Bore; 55MM Housing Width; 160MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 70MM Overall Width; Not Relubricatable
Outside Diameter
6.299 Inch | 160 Millimeter
Bore
4.331 Inch | 110 Millimeter
Overall Width
2.756 Inch | 70 Millimeter
Housing Width
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

