SKF
SKF
GE 140 TXG3A-2RS
SKF SKF
Description
GE 140 TXG3A-2RS SPHERICAL PLAIN BEARING ; NON-RETURNABLE
Spherical Plain Bearing; 140MM Bore; 70MM Housing Width; 210MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Stainless Steel Ball; Teflon Liner; 2 Seals; 90MM Overall Width; Not Relubricatable
Part #
GE 140 TXG3A-2RS
BDI #
1262382
Details
19074.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE-140-TXG3A-2RS/p/1262382
Your Price
$ 19,074.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
10.9
EAN
7316572022757
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Stainless Steel
Material - Ball
Stainless Steel
Material - Liner
Teflon
Relubricatable
No
Enclosure
2 Seals
Other Features
2 Piece | Corrosion Resistance | Self Lubricating | Double Lip Seals
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GE 140 TXG3A-2RS
Weight / LBS
24.251
Long Description
Spherical Plain Bearing; 140MM Bore; 70MM Housing Width; 210MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Stainless Steel Ball; Teflon Liner; 2 Seals; 90MM Overall Width; Not Relubricatable
Bore
5.512 Inch | 140 Millimeter
Housing Width
2.756 Inch | 70 Millimeter
Overall Width
3.543 Inch | 90 Millimeter
Outside Diameter
8.268 Inch | 210 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


