SKF
SKF
GE 15 TXGR
SKF SKF
Description
GE 15 TXGR SPHERICAL PLAIN BRG ; NON-RETURNABLE
Spherical Plain Bearing; 15MM Bore; 9MM Housing Width; 26MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Stainless Steel Ball; Teflon Liner; Open; 12MM Overall Width; Not Relubricatable
Part #
GE 15 TXGR
BDI #
1263134
Details
311.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE-15-TXGR/p/1263134
Your Price
$ 311.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.028
EAN
7316572512555
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Stainless Steel
Material - Ball
Stainless Steel
Material - Liner
Teflon
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Corrosion Resistance | Self Lubricating
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GE 15 TXGR
Weight / LBS
0.071
Long Description
Spherical Plain Bearing; 15MM Bore; 9MM Housing Width; 26MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Stainless Steel Ball; Teflon Liner; Open; 12MM Overall Width; Not Relubricatable
Housing Width
0.354 Inch | 9 Millimeter
Bore
0.591 Inch | 15 Millimeter
Overall Width
0.472 Inch | 12 Millimeter
Outside Diameter
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


