

SKF
SKF
GE 160 ES
SKF SKF
Description
GE 160 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE
Spherical Plain Bearing; 160MM Bore; 80MM Housing Width; 230MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 105MM Overall Width; Relubricatable
Part #
GE 160 ES
BDI #
1418343
Details
6295.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE-160-ES/p/1418343
Your Price
$ 6,295.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
13.98
EAN
7316576609572
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GE 160 ES
Weight / LBS
30.865
Long Description
Spherical Plain Bearing; 160MM Bore; 80MM Housing Width; 230MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 105MM Overall Width; Relubricatable
Housing Width
3.15 Inch | 80 Millimeter
Outside Diameter
9.055 Inch | 230 Millimeter
Bore
6.299 Inch | 160 Millimeter
Overall Width
4.134 Inch | 105 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh