

SKF
SKF
GE 25 ES-2RS
SKF SKF
Description
GE 25 ES-2RS SPHERICAL PLAIN BRG ; 25MM BORE 16MM HOUSING WID 42MM OD
Spherical Plain Bearing; 25MM Bore; 16MM Housing Width; 42MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 20MM Overall Width; Relubricatable
Part #
GE 25 ES-2RS
BDI #
1418316
Details
163.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE-25-ES-2RS/p/1418316
Your Price
$ 163.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.11
EAN
7316576609305
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Other Features
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GE 25 ES-2RS
Weight / LBS
0.265
Long Description
Spherical Plain Bearing; 25MM Bore; 16MM Housing Width; 42MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 20MM Overall Width; Relubricatable
Outside Diameter
1.654 Inch | 42 Millimeter
Bore
0.984 Inch | 25 Millimeter
Housing Width
0.63 Inch | 16 Millimeter
Overall Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh