Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GE 30 C https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-STL-STL-L-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNjd8aW1hZ2UvanBlZ3xhRGt5TDJnM055ODVPREV5TkRVNU5USXdNRE13TDBsT1JGaFlXRUpTUjFoWVdGOVRVRkJNWDFOVVRGOVRWRXhmVEY5UFVFVk9Yek13TUhnek1EQXVhbkJufDQ0N2UyZTBmZjBiZTRjZjU2Zjc0NGFjODBjNzIxYjliNzhlNDkzNTkzZDk0Mzg1NDk4NmJjMmE3MzFiZDA0YmU
1418317 Spherical Plain Bearings - Radial 

SKF SKF

GE 30 C

Description

GE 30 C SPHERICAL PLAIN BRG ; NON-RETURNABLE

Spherical Plain Bearing; 30MM Bore; 18MM Housing Width; 47MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Teflon Sintered Bronze Liner; Open; 22MM Overall Width; Not Relubricatable

Part #

GE 30 C

BDI #
1418317

Details

179.14 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 179.14 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.155
EAN
7316576609312
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Teflon Sintered Bronze
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Maintenance Free | Chrome Plated Ball | Self Lubricating
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GE 30 C
Weight / LBS
0.353
Long Description
Spherical Plain Bearing; 30MM Bore; 18MM Housing Width; 47MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Teflon Sintered Bronze Liner; Open; 22MM Overall Width; Not Relubricatable
Overall Width
0.866 Inch | 22 Millimeter
Bore
1.181 Inch | 30 Millimeter
Housing Width
0.709 Inch | 18 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh