

SKF
SKF
GE 30 ES-2RS
SKF SKF
Description
GE 30 ES-2RS SPHERICAL PLAIN BRG ; 30MM BORE 18MM HOUSING WID 47MM OD
Spherical Plain Bearing; 30MM Bore; 18MM Housing Width; 47MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 22MM Overall Width; Relubricatable
Part #
GE 30 ES-2RS
BDI #
1418319
Details
192.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE-30-ES-2RS/p/1418319
Your Price
$ 192.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.147
EAN
7316576609336
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Other Features
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GE 30 ES-2RS
Weight / LBS
0.353
Long Description
Spherical Plain Bearing; 30MM Bore; 18MM Housing Width; 47MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 22MM Overall Width; Relubricatable
Overall Width
0.866 Inch | 22 Millimeter
Housing Width
0.709 Inch | 18 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh