

SKF
SKF
GE 70 ES
SKF SKF
Description
GE 70 ES SPHERICAL PLAIN BRG ; 70MM BORE 40MM HOUSING WID 105MM OD
Spherical Plain Bearing; 70MM Bore; 40MM Housing Width; 105MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 49MM Overall Width; Relubricatable
Part #
GE 70 ES
BDI #
1418330
Details
678.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE-70-ES/p/1418330
Your Price
$ 678.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
1.55
EAN
7316576609442
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GE 70 ES
Weight / LBS
3.417
Long Description
Spherical Plain Bearing; 70MM Bore; 40MM Housing Width; 105MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 49MM Overall Width; Relubricatable
Overall Width
1.929 Inch | 49 Millimeter
Outside Diameter
4.134 Inch | 105 Millimeter
Bore
2.756 Inch | 70 Millimeter
Housing Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh