https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-STL-GE-2SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwODl8aW1hZ2UvanBlZ3xhREZsTDJneU15OHhNREkwTkRnMU1qRTROekUyTmk5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5VFZFeGZSMFZmTWxOTVh6TXdNSGd6TURBdWFuQm58MWE1YTJkZTNmZDU3NWRhZGJlZGM1MDU3ZTU4N2NlZmJiNjUzYWQxOWExMDI2NWExOTU2MjEwYzU1OGNiYWYzZg
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-STL-GE-2SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwODl8aW1hZ2UvanBlZ3xhREZsTDJneU15OHhNREkwTkRnMU1qRTROekUyTmk5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5VFZFeGZSMFZmTWxOTVh6TXdNSGd6TURBdWFuQm58MWE1YTJkZTNmZDU3NWRhZGJlZGM1MDU3ZTU4N2NlZmJiNjUzYWQxOWExMDI2NWExOTU2MjEwYzU1OGNiYWYzZg
SKF
SKF
GE 80 ES-2RS/C2
SKF SKF
Description
GE 80 ES-2RS/C2 SPHERICAL PLAIN BRG
Spherical Plain Bearing; 80MM Bore; 45MM Housing Width; 120MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 55MM Overall Width; Relubricatable
Part #
GE 80 ES-2RS/C2
BDI #
22782516
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE-80-ES-2RS-C2/p/22782516
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
2.24
EAN
7316570939286
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
5.07063
Long Description
Spherical Plain Bearing; 80MM Bore; 45MM Housing Width; 120MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 55MM Overall Width; Relubricatable
Outside Diameter
4.724 Inch | 120 Millimeter
Overall Width
2.165 Inch | 55 Millimeter
Housing Width
1.772 Inch | 45 Millimeter
Bore
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

