INA
INA
GE100-FO-2RS-A
INA INA
Description
GE100-FO-2RS-A PALIER LISSE SPHERIQUE
Spherical Plain Bearing; 100MM Bore; 55MM Housing Width; 160MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 85MM Overall Width; Relubricatable
Part #
GE100-FO-2RS-A
BDI #
1173093
Details
1920.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE100-FO-2RS-A/p/1173093
Your Price
$ 1,920.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
5.86
EAN
4012802533958
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Other Features
2 Piece | Single Axial Split in Outer Ring | Wide Inner Ring with Increased Tilting Angle
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GE100FO2RS
Weight / LBS
13.01
Long Description
Spherical Plain Bearing; 100MM Bore; 55MM Housing Width; 160MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 85MM Overall Width; Relubricatable
Overall Width
3.346 Inch | 85 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Bore
3.937 Inch | 100 Millimeter
Housing Width
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


