

INA
INA
GE100-SX-F10
INA INA
Description
GE100-SX-F10 SPHERICAL PLAIN BRG ; NON-RETURNABLE 100MM X 150MM X 32MM
Spherical Plain Bearing; 100MM Bore; 30MM Housing Width; 150MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; Open; 32MM Overall Width; Relubricatable
Part #
GE100-SX-F10
BDI #
18102872
Details
1173.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE100-SX-F10/p/18102872
Your Price
$ 1,173.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
2.301
EAN
4012802536270
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
Yes
Enclosure
Open
Other Features
Elgoglide Sliding
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
5.07284
Long Description
Spherical Plain Bearing; 100MM Bore; 30MM Housing Width; 150MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; Open; 32MM Overall Width; Relubricatable
Housing Width
1.181 Inch | 30 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Overall Width
1.26 Inch | 32 Millimeter
Bore
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh