INA
INA
GE12-PW
INA INA
Description
GE12-PW SPHERICAL PLAIN BRG ; NON-RETURNABLE
Spherical Plain Bearing; 12MM Bore; 12MM Housing Width; 26MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Bronze | Teflon Liner; Open; 16MM Overall Width; Not Relubricatable
Part #
GE12-PW
BDI #
1411530
Details
230.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE12-PW/p/1411530
Your Price
$ 230.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.043
EAN
4012802531244
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze | Teflon
Relubricatable
No
Enclosure
Open
Other Features
3 Piece | Maintenance Free
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GE12PW
Weight / LBS
0.095
Long Description
Spherical Plain Bearing; 12MM Bore; 12MM Housing Width; 26MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Bronze | Teflon Liner; Open; 16MM Overall Width; Not Relubricatable
Overall Width
0.63 Inch | 16 Millimeter
Outside Diameter
1.024 Inch | 26 Millimeter
Bore
0.472 Inch | 12 Millimeter
Housing Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh