https://www.bdiexpress.com/medias/INDINABRGXXX-SPPL-STL-STL-OPEN-SX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0ODd8aW1hZ2UvanBlZ3xhR0V6TDJneFpTOHhNRFV5TXpZeU5ERXhNakUxT0M5SlRrUkpUa0ZDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWDA5UVJVNWZVMWhmTXpBd2VETXdNQzVxY0djfGVjMTg1NTE3NDMwY2U5YjcyOTE4NTQ2ZjgyYTY0ZWFkZjM5Y2YyMThmZjdlOTE5NGMyYzJlNDIxMDg3Y2RjN2I
https://www.bdiexpress.com/medias/INDINABRGXXX-SPPL-STL-STL-OPEN-SX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0ODd8aW1hZ2UvanBlZ3xhR0V6TDJneFpTOHhNRFV5TXpZeU5ERXhNakUxT0M5SlRrUkpUa0ZDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWDA5UVJVNWZVMWhmTXpBd2VETXdNQzVxY0djfGVjMTg1NTE3NDMwY2U5YjcyOTE4NTQ2ZjgyYTY0ZWFkZjM5Y2YyMThmZjdlOTE5NGMyYzJlNDIxMDg3Y2RjN2I
INA
INA
GE120-SX
INA INA
Description
GE120-SX SPHERICAL PLAIN BRG ; NON-RETURNABLE 120MM X 180MM X 38MM
Spherical Plain Bearing; 120MM Bore; 36MM Housing Width; 180MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; Open; 38MM Overall Width; Relubricatable
Part #
GE120-SX
BDI #
18102875
Details
1692.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE120-SX/p/18102875
Your Price
$ 1,692.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
4.05
EAN
4012802534894
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
Yes
Enclosure
Open
Other Features
Elgoglide Sliding
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
8.92872
Long Description
Spherical Plain Bearing; 120MM Bore; 36MM Housing Width; 180MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; Open; 38MM Overall Width; Relubricatable
Bore
4.724 Inch | 120 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Overall Width
1.496 Inch | 38 Millimeter
Housing Width
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

