https://www.bdiexpress.com/medias/MFRIKOSPLBRG-GE-GS-2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3MzR8aW1hZ2UvanBlZ3xhRGRtTDJoaFl5OHhNRGN3TURNME56QTRNRGN6TkM5TlJsSkpTMDlUVUV4Q1VrZGZSMFZmUjFOZk1sSlRYek13TUhnek1EQXVhbkJufDI4Yzc5YmQ2NmVjZWM1MDBkNzNhMWNmY2IyZWUzODVjYThjNzgxMGMwMDJjOWVlMmExNmFmYWJiMjVhOTFhMWE
https://www.bdiexpress.com/medias/MFRIKOSPLBRG-GE-GS-2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3MzR8aW1hZ2UvanBlZ3xhRGRtTDJoaFl5OHhNRGN3TURNME56QTRNRGN6TkM5TlJsSkpTMDlUVUV4Q1VrZGZSMFZmUjFOZk1sSlRYek13TUhnek1EQXVhbkJufDI4Yzc5YmQ2NmVjZWM1MDBkNzNhMWNmY2IyZWUzODVjYThjNzgxMGMwMDJjOWVlMmExNmFmYWJiMjVhOTFhMWE
IKO
IKO
GE120GS2RS
IKO IKO
Description
GE120GS2RS SPHERICAL PLAIN BEARING ; POR
Spherical Plain Bearing; 120MM Bore; 70MM Housing Width; 210MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 115MM Overall Width; Relubricatable
Part #
GE120GS-2RS
BDI #
514666
Details
2888.93
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE120GS2RS/p/514666
Your Price
$ 2,888.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
15.468
EAN
4549557029806
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Other Features
2 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
34.1717
Long Description
Spherical Plain Bearing; 120MM Bore; 70MM Housing Width; 210MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 115MM Overall Width; Relubricatable
Overall Width
4.528 Inch | 115 Millimeter
Outside Diameter
8.268 Inch | 210 Millimeter
Housing Width
2.756 Inch | 70 Millimeter
Bore
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

