Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GE140-FW-2RS-B https://www.bdiexpress.com/medias/INDINABRGXXX-SPPL-STL-STL-2SL-FW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDh8aW1hZ2UvanBlZ3xhR1UwTDJobU1TOHhNRFV5TXpZeU1qRTBOakEzT0M5SlRrUkpUa0ZDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWHpKVFRGOUdWMTh6TURCNE16QXdMbXB3Wnd8ZDM4NWMxYzRjNjAyZGEyN2Q5NDA2MTNhNWRmN2RiZmI0M2QxOTE4ZGM3M2I1NTVjMjMxN2Q0MWE3YWJiNmQ3MA
18315040 Spherical Plain Bearings - Radial 

INA INA

GE140-FW-2RS-B

Description

GE140-FW-2RS-B SPHERICAL PLAIN BRG ; NON-RETURNABLE 140MM X 230MM X 130MM

Spherical Plain Bearing; 140MM Bore; 80MM Housing Width; 230MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 130MM Overall Width; Not Relubricatable

Part #

GE140-FW-2RS-B

BDI #
18315040

Details

6171.41 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6,171.41 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
18.65
EAN
4012802532265
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
2 Seals
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
41.11621
Long Description
Spherical Plain Bearing; 140MM Bore; 80MM Housing Width; 230MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 130MM Overall Width; Not Relubricatable
Housing Width
3.15 Inch | 80 Millimeter
Outside Diameter
9.055 Inch | 230 Millimeter
Bore
5.512 Inch | 140 Millimeter
Overall Width
5.118 Inch | 130 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh