INA
INA
GE15-FW
INA INA
Description
GE15-FW SPHERICAL PLAIN BRG ; NON-RETURNABLE
Spherical Plain Bearing; 15MM Bore; 10MM Housing Width; 30MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; Open; 16MM Overall Width; Not Relubricatable
Part #
GE15-FW
BDI #
18314803
Details
126.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE15-FW/p/18314803
Your Price
$ 126.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.045
EAN
4012802531312
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Wide Inner Ring
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GE15FW
Weight / LBS
0.101
Long Description
Spherical Plain Bearing; 15MM Bore; 10MM Housing Width; 30MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; Open; 16MM Overall Width; Not Relubricatable
Housing Width
0.394 Inch | 10 Millimeter
Overall Width
0.63 Inch | 16 Millimeter
Outside Diameter
1.181 Inch | 30 Millimeter
Bore
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


