Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GE16-LO https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-STL-STL-RL-OPEN-W-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4Nzd8aW1hZ2UvanBlZ3xhRE0yTDJnMFlTODVNekUxTVRFd05EZzJNRFEyTG1wd1p3fGY4MjZlNGZiM2U2YmEzZDViZmRkNTZmZGM2NzhlMzgzOGI2YTdkMmUzOGU4YTBjYjQ5YmVlZGVhNTJhZDk5ZmE
1411531 Spherical Plain Bearings - Radial 

INA INA

GE16-LO

Description

GE16-LO SPHERICAL PLAIN BRG ; NON-RETURNABLE

Spherical Plain Bearing; 16MM Bore; 9MM Housing Width; 28MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 16MM Overall Width; Relubricatable

Part #

GE16-LO

BDI #
1411531

Details

217.49 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 217.49 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.035
EAN
4012802533187
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Single Axial Split in Outer Ring | Extended Inner Ring on Both Sides
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GE16LO
Weight / LBS
0.066
Long Description
Spherical Plain Bearing; 16MM Bore; 9MM Housing Width; 28MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 16MM Overall Width; Relubricatable
Overall Width
0.63 Inch | 16 Millimeter
Bore
0.63 Inch | 16 Millimeter
Outside Diameter
1.102 Inch | 28 Millimeter
Housing Width
0.354 Inch | 9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh