INA
INA
GE16-PB
INA INA
Description
GE16-PB SPHERICAL PLAIN BRG ; NON-RETURNABLE
Spherical Plain Bearing; 16MM Bore; 15MM Housing Width; 32MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Bronze Liner; Open; 21MM Overall Width; Relubricatable
Part #
GE16-PB
BDI #
1173148
Details
503.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE16-PB/p/1173148
Your Price
$ 503.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.081
EAN
4012802533217
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GE16PB
Weight / LBS
0.176
Long Description
Spherical Plain Bearing; 16MM Bore; 15MM Housing Width; 32MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Bronze Liner; Open; 21MM Overall Width; Relubricatable
Overall Width
0.827 Inch | 21 Millimeter
Bore
0.63 Inch | 16 Millimeter
Housing Width
0.591 Inch | 15 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


