INA
INA
GE18-PB
INA INA
Description
GE18-PB SPHERICAL PLAIN BRG ; NON-RETURNABLE
Spherical Plain Bearing; 18MM Bore; 16.5MM Housing Width; 35MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Bronze Liner; Open; 23MM Overall Width; Relubricatable
Part #
GE18-PB
BDI #
1173164
Details
417.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE18-PB/p/1173164
Your Price
$ 417.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.108
EAN
4012802533293
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GE18PB
Weight / LBS
0.221
Long Description
Spherical Plain Bearing; 18MM Bore; 16.5MM Housing Width; 35MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Bronze Liner; Open; 23MM Overall Width; Relubricatable
Housing Width
0.65 Inch | 16.5 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Bore
0.709 Inch | 18 Millimeter
Overall Width
0.906 Inch | 23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


