Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GE20-PB https://www.bdiexpress.com/medias/INDINABRGXXX-SPPL-STL-OPEN-PB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NTl8aW1hZ2UvanBlZ3xhR1E0TDJnd05TOHhNRFV5TXpZeU5EZzVPRFU1TUM5SlRrUkpUa0ZDVWtkWVdGaGZVMUJRVEY5VFZFeGZUMUJGVGw5UVFsOHpNREI0TXpBd0xtcHdad3wyMmJlYmRmODhmZDk5MGI5MWFiNmUzM2RkNThjYzcxZGVjNDU2NTM4Yjc0MDliNTk4MWU0Zjk4NTE3NzUzYmJk
15052217 Spherical Plain Bearings - Radial 

INA INA

GE20-PB

Description

GE20-PB SPHERICAL PLAIN BRG ; NON-RETURNABLE 20MM X 40MM X 25MM

Spherical Plain Bearing; 20MM Bore; 18MM Housing Width; 40MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Bronze Outer Member; Steel Ball; PTFE Liner; Open; 25MM Overall Width; Relubricatable

Part #

GE20-PB

BDI #
15052217

Details

303.4 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 303.40 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.146
EAN
4012802533378
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Bronze
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
Yes
Enclosure
Open
Other Features
Elgoglide Sliding
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.32187
Long Description
Spherical Plain Bearing; 20MM Bore; 18MM Housing Width; 40MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Bronze Outer Member; Steel Ball; PTFE Liner; Open; 25MM Overall Width; Relubricatable
Housing Width
0.709 Inch | 18 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Bore
0.787 Inch | 20 Millimeter
Overall Width
0.984 Inch | 25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh