IKO
IKO
GE200GS
IKO IKO
Description
GE 200GS SPHERICAL PLAIN BEARING ; 200MM ID X 320MM OD X 165MM W
Spherical Plain Bearing; 200MM Bore; 100MM Housing Width; 320MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 165MM Overall Width; Relubricatable
Part #
GE200GS
BDI #
514691
Details
9226.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE200GS/p/514691
Your Price
$ 9,226.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
43.709
EAN
4549557029950
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
96.56247
Long Description
Spherical Plain Bearing; 200MM Bore; 100MM Housing Width; 320MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 165MM Overall Width; Relubricatable
Housing Width
3.937 Inch | 100 Millimeter
Bore
7.874 Inch | 200 Millimeter
Outside Diameter
12.598 Inch | 320 Millimeter
Overall Width
6.496 Inch | 165 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh