https://www.bdiexpress.com/medias/INDINABRGXXX-SPPL-STL-STL-OPEN-PW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2NDJ8aW1hZ2UvanBlZ3xhRGhrTDJnMll5OHhNRFV5TXpZeU9EUTNNRE13TWk5SlRrUkpUa0ZDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWDA5UVJVNWZVRmRmTXpBd2VETXdNQzVxY0djfDE4ZWQ0ZjcyYWFmMDljNGMzMDkxYjQ4MWM1MmE0M2E3MzYwZDUxNTJjOGU0MjNlZDA5YzQ3YjEyODZjNGQ3NzA
https://www.bdiexpress.com/medias/INDINABRGXXX-SPPL-STL-STL-OPEN-PW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2NDJ8aW1hZ2UvanBlZ3xhRGhrTDJnMll5OHhNRFV5TXpZeU9EUTNNRE13TWk5SlRrUkpUa0ZDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWDA5UVJVNWZVRmRmTXpBd2VETXdNQzVxY0djfDE4ZWQ0ZjcyYWFmMDljNGMzMDkxYjQ4MWM1MmE0M2E3MzYwZDUxNTJjOGU0MjNlZDA5YzQ3YjEyODZjNGQ3NzA
INA
INA
GE22-PW
INA INA
Description
GE22-PW SPHERICAL PLAIN BEARING ; POR NON RETURNABLE 22MM X 42MM X 28MM
Spherical Plain Bearing; 22MM Bore; 20MM Housing Width; 42MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Bronze Outer Member; Steel Ball; PTFE Liner; Open; 28MM Overall Width; Not Relubricatable
Part #
GE22-PW
BDI #
19264669
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE22-PW/p/19264669
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.18
EAN
4012802531664
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Bronze
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
Open
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.39683
Long Description
Spherical Plain Bearing; 22MM Bore; 20MM Housing Width; 42MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Bronze Outer Member; Steel Ball; PTFE Liner; Open; 28MM Overall Width; Not Relubricatable
Housing Width
0.787 Inch | 20 Millimeter
Overall Width
1.102 Inch | 28 Millimeter
Bore
0.866 Inch | 22 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


