https://www.bdiexpress.com/medias/MFRIKOXXXXXX-GE-ES-2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU5NXxpbWFnZS9qcGVnfGFHRmhMMmhrT0M4eE1EZ3pOekF3TVRrMk1UVXdNaTlOUmxKSlMwOVlXRmhZV0ZoZlIwVmZSVk10TWxKVFh6TXdNSGd6TURBdWFuQm58OTJjNTY0N2RlZTM1NTNjOTliOWY3OTFkMTUwYjA1MTkzYzk5ZDhhNDcwZmUxOGVjZWIwM2Y0ZGQyYzk5ZDJkYw
https://www.bdiexpress.com/medias/MFRIKOXXXXXX-GE-ES-2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU5NXxpbWFnZS9qcGVnfGFHRmhMMmhrT0M4eE1EZ3pOekF3TVRrMk1UVXdNaTlOUmxKSlMwOVlXRmhZV0ZoZlIwVmZSVk10TWxKVFh6TXdNSGd6TURBdWFuQm58OTJjNTY0N2RlZTM1NTNjOTliOWY3OTFkMTUwYjA1MTkzYzk5ZDhhNDcwZmUxOGVjZWIwM2Y0ZGQyYzk5ZDJkYw
IKO
IKO
GE25ES2RS
IKO IKO
Description
GE25ES2RS SPHERICAL PLAIN BEARING ; 25MM X 42MM X 20MM STEEL W/SEAL
Spherical Plain Bearing; 25MM Bore; 16MM Housing Width; 42MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 20MM Overall Width; Relubricatable
Part #
GE25ES-2RS
BDI #
514708
Details
55.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE25ES2RS/p/514708
Your Price
$ 55.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.115
EAN
4549557029226
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.25353
Long Description
Spherical Plain Bearing; 25MM Bore; 16MM Housing Width; 42MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 20MM Overall Width; Relubricatable
Overall Width
0.787 Inch | 20 Millimeter
Bore
0.984 Inch | 25 Millimeter
Housing Width
0.63 Inch | 16 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

