https://www.bdiexpress.com/medias/INDINABRGXXX-SPPL-STL-STL-OPEN-SX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0ODd8aW1hZ2UvanBlZ3xhR0V6TDJneFpTOHhNRFV5TXpZeU5ERXhNakUxT0M5SlRrUkpUa0ZDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWDA5UVJVNWZVMWhmTXpBd2VETXdNQzVxY0djfGVjMTg1NTE3NDMwY2U5YjcyOTE4NTQ2ZjgyYTY0ZWFkZjM5Y2YyMThmZjdlOTE5NGMyYzJlNDIxMDg3Y2RjN2I
https://www.bdiexpress.com/medias/INDINABRGXXX-SPPL-STL-STL-OPEN-SX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0ODd8aW1hZ2UvanBlZ3xhR0V6TDJneFpTOHhNRFV5TXpZeU5ERXhNakUxT0M5SlRrUkpUa0ZDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWDA5UVJVNWZVMWhmTXpBd2VETXdNQzVxY0djfGVjMTg1NTE3NDMwY2U5YjcyOTE4NTQ2ZjgyYTY0ZWFkZjM5Y2YyMThmZjdlOTE5NGMyYzJlNDIxMDg3Y2RjN2I
INA
INA
GE28-SX-F7
INA INA
Description
GE28-SX-F7 SPHERICAL PLAIN BRG ; NON-RETURNABLE 28MM X 52MM X 16MM
Spherical Plain Bearing; 28MM Bore; 15MM Housing Width; 52MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; Open; 16MM Overall Width; Relubricatable
Part #
GE28-SX-F7
BDI #
19264709
Details
722.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE28-SX-F7/p/19264709
Your Price
$ 722.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.178
EAN
4012802536492
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
Yes
Enclosure
Open
Other Features
Elgoglide Sliding
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.39242
Long Description
Spherical Plain Bearing; 28MM Bore; 15MM Housing Width; 52MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; Open; 16MM Overall Width; Relubricatable
Outside Diameter
2.047 Inch | 52 Millimeter
Bore
1.102 Inch | 28 Millimeter
Housing Width
0.591 Inch | 15 Millimeter
Overall Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

