https://www.bdiexpress.com/medias/INDINABRGXXX-SPPL-STL-STL-2SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMTF8aW1hZ2UvanBlZ3xhREkwTDJnNE5DOHhNRFV5TXpZeU16STVNamsxT0M5SlRrUkpUa0ZDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWHpKVFRGOHpNREI0TXpBd0xtcHdad3w1NmU2YTNmN2MzZjNhZGZjODg5YWExZTFkZDUyMDA3YWM0YjZkMjcxOTAyMTc0YTQxZWU5MTM3NjJjMmEwNzk0
https://www.bdiexpress.com/medias/INDINABRGXXX-SPPL-STL-STL-2SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMTF8aW1hZ2UvanBlZ3xhREkwTDJnNE5DOHhNRFV5TXpZeU16STVNamsxT0M5SlRrUkpUa0ZDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWHpKVFRGOHpNREI0TXpBd0xtcHdad3w1NmU2YTNmN2MzZjNhZGZjODg5YWExZTFkZDUyMDA3YWM0YjZkMjcxOTAyMTc0YTQxZWU5MTM3NjJjMmEwNzk0
INA
INA
GE300-DO-2RS-A-C3
INA INA
Description
GE300-DO-2RS-A-C3 SPHERICAL PLAIN BRG ; NON-RETURNABLE 300MM ID X 430MM OD
Spherical Plain Bearing; 300MM Bore; 120MM Housing Width; 430MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 165MM Overall Width; Relubricatable
Part #
GE300-DO-2RS-A-C3
BDI #
19264712
Details
25376.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE300-DO-2RS-A-C3/p/19264712
Your Price
$ 25,376.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
77.3
EAN
4012802534344
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
Yes
Enclosure
2 Seals
Other Features
Elgoglide Sliding | Internal Clearance C3-LOOSE
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
170.41733
Long Description
Spherical Plain Bearing; 300MM Bore; 120MM Housing Width; 430MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 165MM Overall Width; Relubricatable
Outside Diameter
16.929 Inch | 430 Millimeter
Housing Width
4.724 Inch | 120 Millimeter
Bore
11.811 Inch | 300 Millimeter
Overall Width
6.496 Inch | 165 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

