https://www.bdiexpress.com/medias/MFRIKOXXXXXX-GE-GS-2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY3NnxpbWFnZS9qcGVnfGFEWTVMMmhrWXk4eE1EZ3pOekF3TVRnek1EUXpNQzlOUmxKSlMwOVlXRmhZV0ZoZlIwVmZSMU10TWxKVFh6TXdNSGd6TURBdWFuQm58ODZmNGI5NGVmZGJmZmFlMjg4MWMzYTRhZWY4ODIyZjFjNWViOTI5OTVlOWU2MDQ4ZjYyMTdmNTU3OWRiZGE2MA
https://www.bdiexpress.com/medias/MFRIKOXXXXXX-GE-GS-2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY3NnxpbWFnZS9qcGVnfGFEWTVMMmhrWXk4eE1EZ3pOekF3TVRnek1EUXpNQzlOUmxKSlMwOVlXRmhZV0ZoZlIwVmZSMU10TWxKVFh6TXdNSGd6TURBdWFuQm58ODZmNGI5NGVmZGJmZmFlMjg4MWMzYTRhZWY4ODIyZjFjNWViOTI5OTVlOWU2MDQ4ZjYyMTdmNTU3OWRiZGE2MA
IKO
IKO
GE30GS2RS
IKO IKO
Description
GE30GS2RS SPHERICAL PLAIN BEARING
Spherical Plain Bearing; 30MM Bore; 20MM Housing Width; 55MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 32MM Overall Width; Relubricatable
Part #
GE30GS-2RS
BDI #
514726
Details
122.44
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE30GS2RS/p/514726
Your Price
$ 122.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.33
EAN
4549557029301
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.72752
Long Description
Spherical Plain Bearing; 30MM Bore; 20MM Housing Width; 55MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 32MM Overall Width; Relubricatable
Outside Diameter
2.165 Inch | 55 Millimeter
Housing Width
0.787 Inch | 20 Millimeter
Overall Width
1.26 Inch | 32 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

