https://www.bdiexpress.com/medias/INDINABRGXXX-SPPL-STL-STL-2SL-DW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxMzF8aW1hZ2UvanBlZ3xhR1l3TDJnM015OHhNRFV5TXpZeU16Y3hPRGswTWk5SlRrUkpUa0ZDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWHpKVFRGOUVWMTh6TURCNE16QXdMbXB3Wnd8Nzg2NzdiNGE1YmQ0ODg2ODZhOWE3NDE4YzNhN2ZlNTk3MTQxYzQ4NDNlZWQxOGRkZjMyNGFlZGY1MjY2NTljNw
https://www.bdiexpress.com/medias/INDINABRGXXX-SPPL-STL-STL-2SL-DW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxMzF8aW1hZ2UvanBlZ3xhR1l3TDJnM015OHhNRFV5TXpZeU16Y3hPRGswTWk5SlRrUkpUa0ZDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWHpKVFRGOUVWMTh6TURCNE16QXdMbXB3Wnd8Nzg2NzdiNGE1YmQ0ODg2ODZhOWE3NDE4YzNhN2ZlNTk3MTQxYzQ4NDNlZWQxOGRkZjMyNGFlZGY1MjY2NTljNw
INA
INA
GE320-DW-B-XL
INA INA
Description
GE320-DW
Spherical Plain Bearing; 320MM Bore; 135MM Housing Width; 440MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; Open; 440MM Overall Width; Not Relubricatable
Part #
GE320-DW
BDI #
19264718
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE320-DW-B-XL/p/19264718
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
77.6
EAN
4012802539158
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
Open
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
171.07872
Long Description
Spherical Plain Bearing; 320MM Bore; 135MM Housing Width; 440MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; Open; 440MM Overall Width; Not Relubricatable
Overall Width
17.323 Inch | 440 Millimeter
Bore
12.598 Inch | 320 Millimeter
Outside Diameter
17.323 Inch | 440 Millimeter
Housing Width
5.315 Inch | 135 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

