https://www.bdiexpress.com/medias/INDINABRGXXX-SPPL-STL-STL-2SL-DW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxMzF8aW1hZ2UvanBlZ3xhR1l3TDJnM015OHhNRFV5TXpZeU16Y3hPRGswTWk5SlRrUkpUa0ZDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWHpKVFRGOUVWMTh6TURCNE16QXdMbXB3Wnd8Nzg2NzdiNGE1YmQ0ODg2ODZhOWE3NDE4YzNhN2ZlNTk3MTQxYzQ4NDNlZWQxOGRkZjMyNGFlZGY1MjY2NTljNw
https://www.bdiexpress.com/medias/INDINABRGXXX-SPPL-STL-STL-2SL-DW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxMzF8aW1hZ2UvanBlZ3xhR1l3TDJnM015OHhNRFV5TXpZeU16Y3hPRGswTWk5SlRrUkpUa0ZDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWHpKVFRGOUVWMTh6TURCNE16QXdMbXB3Wnd8Nzg2NzdiNGE1YmQ0ODg2ODZhOWE3NDE4YzNhN2ZlNTk3MTQxYzQ4NDNlZWQxOGRkZjMyNGFlZGY1MjY2NTljNw
INA
INA
GE340-DW-2RS2-A-XL
INA INA
Description
GE340-DW-2RS2-A-XL X-LIFE SP PLAIN BRG ; POR NON RETURNABLE 340MM X 460MM X 160MM
Spherical Plain Bearing; 340MM Bore; 135MM Housing Width; 460MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 160MM Overall Width; Not Relubricatable
Part #
GE340-DW-2RS2-A-XL
BDI #
24861444
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE340-DW-2RS2-A-XL/p/24861444
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
81
EAN
4012802539172
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
2 Seals
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
178.57443
Long Description
Spherical Plain Bearing; 340MM Bore; 135MM Housing Width; 460MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 160MM Overall Width; Not Relubricatable
Outside Diameter
18.11 Inch | 460 Millimeter
Housing Width
5.315 Inch | 135 Millimeter
Bore
13.386 Inch | 340 Millimeter
Overall Width
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

