https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-STL-STL-L-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMyOXxpbWFnZS9qcGVnfGFEazFMMmczWmk4eE1EYzNNVEV6TlRZMk1EQTJNaTlKVGtSWVdGaENVa2RZV0ZoZlUxQlFURjlUVkV4ZlUxUk1YMHhmVTB4Zk16QXdlRE13TUM1cWNHY3xiYmQ1MmE4NTdhNzg5YjMxODM1NDg3MWMwZmYzYTFmNTI3ZTU0MDNhMGVlNWVhODUxYzA2MWYxN2U1MzU5NWE5
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-STL-STL-L-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMyOXxpbWFnZS9qcGVnfGFEazFMMmczWmk4eE1EYzNNVEV6TlRZMk1EQTJNaTlKVGtSWVdGaENVa2RZV0ZoZlUxQlFURjlUVkV4ZlUxUk1YMHhmVTB4Zk16QXdlRE13TUM1cWNHY3xiYmQ1MmE4NTdhNzg5YjMxODM1NDg3MWMwZmYzYTFmNTI3ZTU0MDNhMGVlNWVhODUxYzA2MWYxN2U1MzU5NWE5
INA
INA
GE35-UK-2RS-A
INA INA
Description
GE35-UK-2RS-A SPHERICAL PLAIN BRG
Spherical Plain Bearing; 35MM Bore; 20MM Housing Width; 55MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 25MM Overall Width; Not Relubricatable
Part #
GE35-UK-2RS-A
BDI #
18312525
Details
411.92
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE35-UK-2RS-A/p/18312525
Your Price
$ 411.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.212
EAN
4012802531947
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
2 Seals
Other Features
2 Piece | Axially Split Outer Ring
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GE35UK2RS
Weight / LBS
0.485
Long Description
Spherical Plain Bearing; 35MM Bore; 20MM Housing Width; 55MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 25MM Overall Width; Not Relubricatable
Overall Width
0.984 Inch | 25 Millimeter
Outside Diameter
2.165 Inch | 55 Millimeter
Housing Width
0.787 Inch | 20 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

