https://www.bdiexpress.com/medias/INDINABRGXXX-SPPL-STL-STL-OPEN-DO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5Mzd8aW1hZ2UvanBlZ3xhRFZtTDJoa1pDOHhNRFV5TXpZeU56STFOemc0Tmk5SlRrUkpUa0ZDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWDA5UVJVNWZSRTlmTXpBd2VETXdNQzVxY0djfDA4M2E4MWFhNmM1ZmI2OGQ1Y2E3ZWVmMWJjYmY4ZDdmNjVmN2RjNWJiNzhkZmUwYWQ3NzNlNTM1MWE1Y2M3MWQ
https://www.bdiexpress.com/medias/INDINABRGXXX-SPPL-STL-STL-OPEN-DO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5Mzd8aW1hZ2UvanBlZ3xhRFZtTDJoa1pDOHhNRFV5TXpZeU56STFOemc0Tmk5SlRrUkpUa0ZDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWDA5UVJVNWZSRTlmTXpBd2VETXdNQzVxY0djfDA4M2E4MWFhNmM1ZmI2OGQ1Y2E3ZWVmMWJjYmY4ZDdmNjVmN2RjNWJiNzhkZmUwYWQ3NzNlNTM1MWE1Y2M3MWQ
INA
INA
GE380-DO
INA INA
Description
GE380-DO
Spherical Plain Bearing; 380MM Bore; 160MM Housing Width; 520MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; Open; 190MM Overall Width; Relubricatable
Part #
GE380-DO
BDI #
19264677
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE380-DO/p/19264677
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
124.5
EAN
4012802534399
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
Yes
Enclosure
Open
Other Features
Elgoglide Sliding
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
274.47552
Long Description
Spherical Plain Bearing; 380MM Bore; 160MM Housing Width; 520MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; Open; 190MM Overall Width; Relubricatable
Bore
14.961 Inch | 380 Millimeter
Outside Diameter
20.472 Inch | 520 Millimeter
Overall Width
7.48 Inch | 190 Millimeter
Housing Width
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


