https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-STL-STL-L-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3MTV8aW1hZ2UvanBlZ3xhREV6TDJnNVlTOHhNREk1TlRNd05EUXlNVFF3Tmk5SlRrUllXRmhDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWDB4ZlUweGZNekF3ZURNd01DNXFjR2N8MGU3YjE1YmIyYjdhNjU3N2Y4NWI5NGMzZGQ4ZmFlY2FiNDZiYmVlYzE1ZjhjMjZhOThjZGM3Njc2ZmRmOGNlNQ
18312401
Spherical Plain Bearings - Radial
INA
INA
GE40-UK-2RS
INA INA
Description
GE40-UK-2RS SPHERICAL PLAIN BRG
Spherical Plain Bearing; 40MM Bore; 22MM Housing Width; 62MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 28MM Overall Width; Not Relubricatable
Part #
GE40-UK-2RS-A
BDI #
18312401
Details
177.17537196000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE40-UK-2RS/p/18312401
Your Price
$ 177.18 / each
$ 188.02 / each BDIExpress
$ 188.02 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.307
EAN
4012802531909
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
2 Seals
Other Features
2 Piece | Axially Split Outer Ring
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GE40UK2RS
Weight / LBS
0.662
Long Description
Spherical Plain Bearing; 40MM Bore; 22MM Housing Width; 62MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 28MM Overall Width; Not Relubricatable
Bore
1.575 Inch | 40 Millimeter
Housing Width
0.866 Inch | 22 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Overall Width
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh