

IKO
IKO
GE40GS2RS
IKO IKO
Description
GE40GS2RS SPHERICAL PLAIN BEARING ; 40MM X 68MM X 40MM STEEL W/SEAL
Spherical Plain Bearing; 40MM Bore; 25MM Housing Width; 68MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 40MM Overall Width; Relubricatable
Part #
GE40GS2RS
BDI #
514735
Details
172.37
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE40GS2RS/p/514735
Your Price
$ 172.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.514
EAN
4549557029400
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
1.13538
Long Description
Spherical Plain Bearing; 40MM Bore; 25MM Housing Width; 68MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 40MM Overall Width; Relubricatable
Overall Width
1.575 Inch | 40 Millimeter
Bore
1.575 Inch | 40 Millimeter
Housing Width
0.984 Inch | 25 Millimeter
Outside Diameter
2.677 Inch | 68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh