![GE45ET-2RS](/medias/INDXXXBRGXXX-SPPL-STL-STL-L-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3MTV8aW1hZ2UvanBlZ3xhREV6TDJnNVlTOHhNREk1TlRNd05EUXlNVFF3Tmk5SlRrUllXRmhDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWDB4ZlUweGZNekF3ZURNd01DNXFjR2N8MGU3YjE1YmIyYjdhNjU3N2Y4NWI5NGMzZGQ4ZmFlY2FiNDZiYmVlYzE1ZjhjMjZhOThjZGM3Njc2ZmRmOGNlNQ)
![GE45ET-2RS](/medias/INDXXXBRGXXX-SPPL-STL-STL-L-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3MTV8aW1hZ2UvanBlZ3xhREV6TDJnNVlTOHhNREk1TlRNd05EUXlNVFF3Tmk5SlRrUllXRmhDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWDB4ZlUweGZNekF3ZURNd01DNXFjR2N8MGU3YjE1YmIyYjdhNjU3N2Y4NWI5NGMzZGQ4ZmFlY2FiNDZiYmVlYzE1ZjhjMjZhOThjZGM3Njc2ZmRmOGNlNQ)
AURORA BEARING
AURORA BEARING
GE45ET-2RS
AURORA BEARING AURORA BEARING
Description
GE45ET-2RS SPHERICAL PLAIN BEARING ; POR METRIC SEALED PTFE LINED
Spherical Plain Bearing; 45MM Bore; 25MM Housing Width; 68MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 32MM Overall Width; Not Relubricatable
Part #
GE45ET-2RS
BDI #
22453806
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE45ET-2RS/p/22453806
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.43
EAN
0190029024405
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
2 Seals
Other Features
2 Piece | Double Lip Seals
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.aurorabearing.com
Manufacturer Item Number
GE45ET-2RS
Weight / LBS
0.941
Long Description
Spherical Plain Bearing; 45MM Bore; 25MM Housing Width; 68MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 32MM Overall Width; Not Relubricatable
Bore
1.772 Inch | 45 Millimeter
Overall Width
1.26 Inch | 32 Millimeter
Outside Diameter
2.677 Inch | 68 Millimeter
Housing Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh