

INA
INA
GE50-DO-2RS-E
INA INA
Description
GE50-DO-2RS-E SPHERICAL PLAIN BRG ; NON-RETURNABLE
Spherical Plain Bearing; 50MM Bore; 28MM Housing Width; 75MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 35MM Overall Width; Relubricatable
Part #
GE50-DO-2RS-E
BDI #
27643051
Details
349.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE50-DO-2RS-E/p/27643051
Your Price
$ 349.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.53
EAN
4064327383631
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
Yes
Enclosure
2 Seals
Other Features
Elgoglide Sliding
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1.16845
Long Description
Spherical Plain Bearing; 50MM Bore; 28MM Housing Width; 75MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 35MM Overall Width; Relubricatable
Outside Diameter
2.953 Inch | 75 Millimeter
Bore
1.969 Inch | 50 Millimeter
Housing Width
1.102 Inch | 28 Millimeter
Overall Width
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh