INA
INA
GE50-FW-2RS-A
INA INA
Description
GE50-FW-2RS-A PALIER LISSE SPHERIQUE ; 50MM ID 90MM OD
Spherical Plain Bearing; 50MM Bore; 36MM Housing Width; 90MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 56MM Overall Width; Not Relubricatable
Part #
GE50-FW-2RS-A
BDI #
18312407
Details
1228.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE50-FW-2RS-A/p/18312407
Your Price
$ 1,228.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
1.377
EAN
4012802532005
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
2 Seals
Other Features
2 Piece | Wide Inner Ring
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GE50FW2RS
Weight / LBS
3.087
Long Description
Spherical Plain Bearing; 50MM Bore; 36MM Housing Width; 90MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 56MM Overall Width; Not Relubricatable
Outside Diameter
3.543 Inch | 90 Millimeter
Overall Width
2.205 Inch | 56 Millimeter
Housing Width
1.417 Inch | 36 Millimeter
Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


