https://www.bdiexpress.com/medias/INDINABRGXXX-SPPL-STL-STL-OPEN-SW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzODR8aW1hZ2UvanBlZ3xhR1E0TDJoak1pOHhNRFV5TXpZeU5qVXpOams1TUM5SlRrUkpUa0ZDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWDA5UVJVNWZVMWRmTXpBd2VETXdNQzVxY0djfDBiMDFmNTVlYjEzN2YzYjcxMjliZjQzOTQ5NjMwNGQ1OTdhNDNhOTRkZmRiMzc0NWU1NmJhNWFkZGMwODM4OWE
https://www.bdiexpress.com/medias/INDINABRGXXX-SPPL-STL-STL-OPEN-SW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzODR8aW1hZ2UvanBlZ3xhR1E0TDJoak1pOHhNRFV5TXpZeU5qVXpOams1TUM5SlRrUkpUa0ZDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWDA5UVJVNWZVMWRmTXpBd2VETXdNQzVxY0djfDBiMDFmNTVlYjEzN2YzYjcxMjliZjQzOTQ5NjMwNGQ1OTdhNDNhOTRkZmRiMzc0NWU1NmJhNWFkZGMwODM4OWE
INA
INA
GE55-SW-A
INA INA
Description
GE55-SW-A SPHERICAL PLAIN BRG ; NON-RETURNABLE 55MM X 90MM X 23MM
Spherical Plain Bearing; 55MM Bore; 22MM Housing Width; 90MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; Open; 23MM Overall Width; Not Relubricatable
Part #
GE55-SW-A
BDI #
1173283
Details
2959.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE55-SW-A/p/1173283
Your Price
$ 2,959.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.67
EAN
4012802532692
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
Open
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1.47269
Long Description
Spherical Plain Bearing; 55MM Bore; 22MM Housing Width; 90MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; Open; 23MM Overall Width; Not Relubricatable
Outside Diameter
3.543 Inch | 90 Millimeter
Housing Width
0.866 Inch | 22 Millimeter
Overall Width
0.906 Inch | 23 Millimeter
Bore
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

