https://www.bdiexpress.com/medias/INDINABRGXXX-SPPL-STL-STL-2SL-DW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxMzF8aW1hZ2UvanBlZ3xhR1l3TDJnM015OHhNRFV5TXpZeU16Y3hPRGswTWk5SlRrUkpUa0ZDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWHpKVFRGOUVWMTh6TURCNE16QXdMbXB3Wnd8Nzg2NzdiNGE1YmQ0ODg2ODZhOWE3NDE4YzNhN2ZlNTk3MTQxYzQ4NDNlZWQxOGRkZjMyNGFlZGY1MjY2NTljNw
https://www.bdiexpress.com/medias/INDINABRGXXX-SPPL-STL-STL-2SL-DW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxMzF8aW1hZ2UvanBlZ3xhR1l3TDJnM015OHhNRFV5TXpZeU16Y3hPRGswTWk5SlRrUkpUa0ZDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWHpKVFRGOUVWMTh6TURCNE16QXdMbXB3Wnd8Nzg2NzdiNGE1YmQ0ODg2ODZhOWE3NDE4YzNhN2ZlNTk3MTQxYzQ4NDNlZWQxOGRkZjMyNGFlZGY1MjY2NTljNw
INA
INA
GE600-DW-2RS2-B-XL
INA INA
Description
GE600-DW-2RS2-B-XL X-LIFE SP PLAIN BRG ; POR NON RETURNABLE 600MM X 800MM X 272MM
Spherical Plain Bearing; 600MM Bore; 230MM Housing Width; 800MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 272MM Overall Width; Not Relubricatable
Part #
GE600-DW-2RS2-B-XL
BDI #
24861458
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE600-DW-2RS2-B-XL/p/24861458
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
406.1
EAN
4012802539615
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
2 Seals
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
895.29725
Long Description
Spherical Plain Bearing; 600MM Bore; 230MM Housing Width; 800MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 272MM Overall Width; Not Relubricatable
Housing Width
9.055 Inch | 230 Millimeter
Outside Diameter
31.496 Inch | 800 Millimeter
Overall Width
10.709 Inch | 272 Millimeter
Bore
23.622 Inch | 600 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

