INA
INA
GE63-LO
INA INA
Description
GE63-LO SPHERICAL PLAIN BRG ; 2.48IN BORE
Spherical Plain Bearing; 63MM Bore; 36MM Housing Width; 95MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 63MM Overall Width; Relubricatable
Part #
GE63-LO
BDI #
1173296
Details
752.89
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE63-LO/p/1173296
Your Price
$ 752.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
1.214
EAN
4012802533811
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Single Axial Split in Outer Ring | Extended Inner Ring on Both Sides
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GE63LO
Weight / LBS
2.646
Long Description
Spherical Plain Bearing; 63MM Bore; 36MM Housing Width; 95MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 63MM Overall Width; Relubricatable
Outside Diameter
3.74 Inch | 95 Millimeter
Housing Width
1.417 Inch | 36 Millimeter
Overall Width
2.48 Inch | 63 Millimeter
Bore
2.48 Inch | 63 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


