https://www.bdiexpress.com/medias/INDINABRGXXX-SPPL-STL-STL-2SL-ZO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3NDV8aW1hZ2UvanBlZ3xhR1ZqTDJobE15OHhNRFV5TXpZeU1qVTNNakEyTWk5SlRrUkpUa0ZDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWHpKVFRGOWFUMTh6TURCNE16QXdMbXB3Wnd8ZGM0MTg1YTc4Nzk5MDc0NDIxN2VhYmNiZjg0YjYxN2FkNzgzY2E5MzUzMjc1NWEwOTg2MTJmY2E3ZTgzMWFmZA
https://www.bdiexpress.com/medias/INDINABRGXXX-SPPL-STL-STL-2SL-ZO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3NDV8aW1hZ2UvanBlZ3xhR1ZqTDJobE15OHhNRFV5TXpZeU1qVTNNakEyTWk5SlRrUkpUa0ZDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWHpKVFRGOWFUMTh6TURCNE16QXdMbXB3Wnd8ZGM0MTg1YTc4Nzk5MDc0NDIxN2VhYmNiZjg0YjYxN2FkNzgzY2E5MzUzMjc1NWEwOTg2MTJmY2E3ZTgzMWFmZA
INA
INA
GE63-ZO-HLN
INA INA
Description
GE63-ZO-HLN SPHERICAL PLAIN BRG ; NON-RETURNABLE
Spherical Plain Bearing; 2-1/2" Bore; 1-7/8" Housing Width; 3-15/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; Open; 2-47/251" Overall Width; Relubricatable
Part #
GE63-ZO-HLN
BDI #
19264729
Details
505.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE63-ZO-HLN/p/19264729
Your Price
$ 505.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
1.705
EAN
4012802542257
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
Yes
Enclosure
Open
Other Features
Elgoglide Sliding
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
3.75888
Long Description
Spherical Plain Bearing; 2-1/2" Bore; 1-7/8" Housing Width; 3-15/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; Open; 2-47/251" Overall Width; Relubricatable
Overall Width
2.187 Inch | 55.55 Millimeter
Outside Diameter
3.938 Inch | 100.025 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Housing Width
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

