https://www.bdiexpress.com/medias/INDINABRGXXX-SPPL-STL-STL-OPEN-UK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzNTJ8aW1hZ2UvanBlZ3xhR0U1TDJnMVl5OHhNRFV5TXpZeU5UWTFNakkxTkM5SlRrUkpUa0ZDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWDA5UVJVNWZWVXRmTXpBd2VETXdNQzVxY0djfDE2MzdmZmFlZjhkZWU4MzM2MzM2N2M2YjYzNzQ4NGJlYjUwMzU3YTBhYjVlOTgxYmVlOWY3N2Q3MjBmMTY0NDg
https://www.bdiexpress.com/medias/INDINABRGXXX-SPPL-STL-STL-OPEN-UK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzNTJ8aW1hZ2UvanBlZ3xhR0U1TDJnMVl5OHhNRFV5TXpZeU5UWTFNakkxTkM5SlRrUkpUa0ZDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWDA5UVJVNWZWVXRmTXpBd2VETXdNQzVxY0djfDE2MzdmZmFlZjhkZWU4MzM2MzM2N2M2YjYzNzQ4NGJlYjUwMzU3YTBhYjVlOTgxYmVlOWY3N2Q3MjBmMTY0NDg
ELGES
ELGES
GE8-UK
ELGES ELGES
Description
ELGES GE8-UK
Spherical Plain Bearing; 8MM Bore; 5MM Housing Width; 16MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; Open; 8MM Overall Width; Not Relubricatable
Part #
GE8-UK
BDI #
24323326
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE8-UK/p/24323326
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
Open
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.02205
Long Description
Spherical Plain Bearing; 8MM Bore; 5MM Housing Width; 16MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; Open; 8MM Overall Width; Not Relubricatable
Bore
0.315 Inch | 8 Millimeter
Housing Width
0.197 Inch | 5 Millimeter
Overall Width
0.315 Inch | 8 Millimeter
Outside Diameter
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


