https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-GEP-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1Nzd8aW1hZ2UvanBlZ3xhRGMyTDJoa1ppOHhNREkwTkRnMU5UTXpNamc1TkM5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5SFJWQmZUMUJGVGw4ek1EQjRNekF3TG1wd1p3fDMwMDllMGE2ZjI2OTY3ZmIyY2UxMmQ2YmFhYTgyNzA1OTRiNGMyZDdjZTQ3NTg0MDc5ZGM3ODdhZThmMmZkYWU
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-GEP-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1Nzd8aW1hZ2UvanBlZ3xhRGMyTDJoa1ppOHhNREkwTkRnMU5UTXpNamc1TkM5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5SFJWQmZUMUJGVGw4ek1EQjRNekF3TG1wd1p3fDMwMDllMGE2ZjI2OTY3ZmIyY2UxMmQ2YmFhYTgyNzA1OTRiNGMyZDdjZTQ3NTg0MDc5ZGM3ODdhZThmMmZkYWU
SKF
SKF
GEC 320 DS/C3
SKF SKF
Description
GEC 320 DS/C3 SPHERICAL PLAIN BRG
Spherical Plain Bearing; 320MM Bore; 135MM Housing Width; 440MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Plastic | PTFE Liner; Open; 160MM Overall Width; Relubricatable
Part #
GEC 320 DS/C3
BDI #
1259417
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GEC-320-DS-C3/p/1259417
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
91.56
EAN
7316570589801
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Plastic | PTFE
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
195.109
Long Description
Spherical Plain Bearing; 320MM Bore; 135MM Housing Width; 440MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Plastic | PTFE Liner; Open; 160MM Overall Width; Relubricatable
Outside Diameter
17.323 Inch | 440 Millimeter
Overall Width
6.299 Inch | 160 Millimeter
Bore
12.598 Inch | 320 Millimeter
Housing Width
5.315 Inch | 135 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

