Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GEC 380 TXA-2RS https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-STL-STL-L-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMyOXxpbWFnZS9qcGVnfGFEazFMMmczWmk4eE1EYzNNVEV6TlRZMk1EQTJNaTlKVGtSWVdGaENVa2RZV0ZoZlUxQlFURjlUVkV4ZlUxUk1YMHhmVTB4Zk16QXdlRE13TUM1cWNHY3xiYmQ1MmE4NTdhNzg5YjMxODM1NDg3MWMwZmYzYTFmNTI3ZTU0MDNhMGVlNWVhODUxYzA2MWYxN2U1MzU5NWE5
1262922 Spherical Plain Bearings - Radial 

SKF SKF

GEC 380 TXA-2RS

Description

GEC 380 TXA-2RS SPHERICAL PLAIN BRG

Spherical Plain Bearing; 380MM Bore; 160MM Housing Width; 520MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Teflon Liner; 2 Seals; 190MM Overall Width; Not Relubricatable

Part #

GEC 380 TXA-2RS

BDI #
1262922

Details

79428.9 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 79,428.90 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
145.65
EAN
7316572346020
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Teflon
Relubricatable
No
Enclosure
2 Seals
Other Features
2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GEC 380 TXA-2RS
Weight / LBS
275.578
Long Description
Spherical Plain Bearing; 380MM Bore; 160MM Housing Width; 520MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Teflon Liner; 2 Seals; 190MM Overall Width; Not Relubricatable
Outside Diameter
20.472 Inch | 520 Millimeter
Bore
14.961 Inch | 380 Millimeter
Housing Width
6.299 Inch | 160 Millimeter
Overall Width
7.48 Inch | 190 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh