SKF
SKF
GEG 63 ES
SKF SKF
Description
GEG 63 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE 63MMB 36MM HSG WID 95MMOD
Spherical Plain Bearing; 63MM Bore; 36MM Housing Width; 95MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 63MM Overall Width; Relubricatable
Part #
GEG 63 ES
BDI #
1420360
Details
704.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GEG-63-ES/p/1420360
Your Price
$ 704.64 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
1.29
EAN
7316577043054
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Extended Inner Ring on Both Sides | Lubrication Hole and an Annular Groove in Both Rings
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GEG 63 ES
Weight / LBS
2.756
Long Description
Spherical Plain Bearing; 63MM Bore; 36MM Housing Width; 95MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 63MM Overall Width; Relubricatable
Bore
2.48 Inch | 63 Millimeter
Overall Width
2.48 Inch | 63 Millimeter
Housing Width
1.417 Inch | 36 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


