https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-STL-GEZH-1SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2Njl8aW1hZ2UvanBlZ3xhR0k1TDJoak55OHhNREkwTkRnMU9UTXpNRFU1TUM5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5VFZFeGZSMFZhU0Y4eFUweGZNekF3ZURNd01DNXFjR2N8MTliZjUxZjhkMTAxMGMyNjk0ZWU5ZGRhZTM5ZTZjOGU2OWZhODBlNzEwMWQyZDk0Y2QwMTM1NWJhZjA5ZDYzNQ
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-STL-GEZH-1SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2Njl8aW1hZ2UvanBlZ3xhR0k1TDJoak55OHhNREkwTkRnMU9UTXpNRFU1TUM5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5VFZFeGZSMFZhU0Y4eFUweGZNekF3ZURNd01DNXFjR2N8MTliZjUxZjhkMTAxMGMyNjk0ZWU5ZGRhZTM5ZTZjOGU2OWZhODBlNzEwMWQyZDk0Y2QwMTM1NWJhZjA5ZDYzNQ
SKF
SKF
GEH 40 ES-RS/VE523
SKF SKF
Description
GEH 40 ES-RS/VE523 SPHERICAL PLAIN BRG ; NON-RETURNABLE
Spherical Plain Bearing; 40MM Bore; 25MM Housing Width; 68MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 1 Seal; 40MM Overall Width; Relubricatable
Part #
GEH 40 ES-RS/VE523
BDI #
24528784
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GEH-40-ES-RS-VE523/p/24528784
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.533
EAN
7316571324159
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
1 Seal
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
1.34482
Long Description
Spherical Plain Bearing; 40MM Bore; 25MM Housing Width; 68MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 1 Seal; 40MM Overall Width; Relubricatable
Outside Diameter
2.677 Inch | 68 Millimeter
Housing Width
0.984 Inch | 25 Millimeter
Bore
1.575 Inch | 40 Millimeter
Overall Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


