

SKF
SKF
GEH 90 ES-2RS
SKF SKF
Description
GEH 90 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE 90MMX150MMX85MM STEEL
Spherical Plain Bearing; 90MM Bore; 55MM Housing Width; 150MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 85MM Overall Width; Relubricatable
Part #
GEH 90 ES-2RS
BDI #
1267064
Details
2432.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GEH-90-ES-2RS/p/1267064
Your Price
$ 2,432.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
5.31
EAN
7316577003294
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Other Features
2 Piece | Larger Tilt Angle | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GEH 90 ES-2RS
Weight / LBS
13.889
Long Description
Spherical Plain Bearing; 90MM Bore; 55MM Housing Width; 150MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 85MM Overall Width; Relubricatable
Overall Width
3.346 Inch | 85 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Housing Width
2.165 Inch | 55 Millimeter
Bore
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh