SKF
SKF
GEK 20 ESA
SKF SKF
Description
GEK 20 ESA SPHERICAL PLAIN BRG ; POR NON RETURNABLE
Spherical Plain Bearing; 20MM Bore; 18MM Housing Width; 39MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 25MM Overall Width; Relubricatable
Part #
GEK 20 ESA
BDI #
1415533
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GEK-20-ESA/p/1415533
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.139
EAN
7316570304411
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GEK 20 ESA
Weight / LBS
0.309
Long Description
Spherical Plain Bearing; 20MM Bore; 18MM Housing Width; 39MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 25MM Overall Width; Relubricatable
Housing Width
0.709 Inch | 18 Millimeter
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.535 Inch | 39 Millimeter
Overall Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


