https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-GEP-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1Nzd8aW1hZ2UvanBlZ3xhRGMyTDJoa1ppOHhNREkwTkRnMU5UTXpNamc1TkM5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5SFJWQmZUMUJGVGw4ek1EQjRNekF3TG1wd1p3fDMwMDllMGE2ZjI2OTY3ZmIyY2UxMmQ2YmFhYTgyNzA1OTRiNGMyZDdjZTQ3NTg0MDc5ZGM3ODdhZThmMmZkYWU
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-GEP-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1Nzd8aW1hZ2UvanBlZ3xhRGMyTDJoa1ppOHhNREkwTkRnMU5UTXpNamc1TkM5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5SFJWQmZUMUJGVGw4ek1EQjRNekF3TG1wd1p3fDMwMDllMGE2ZjI2OTY3ZmIyY2UxMmQ2YmFhYTgyNzA1OTRiNGMyZDdjZTQ3NTg0MDc5ZGM3ODdhZThmMmZkYWU
SKF
SKF
GEP 140 FS
SKF SKF
Description
GEP 140 FS SPHERICAL PLAIN BEARING ; NON-RETURNABLE
Spherical Plain Bearing; 140MM Bore; 95MM Housing Width; 210MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Plastic | PTFE Liner; Open; 100MM Overall Width; Relubricatable
Part #
GEP 140 FS
BDI #
1302493
Details
13594.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GEP-140-FS/p/1302493
Your Price
$ 13,594.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
13.198
EAN
7316570862133
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Plastic | PTFE
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
28.66009
Long Description
Spherical Plain Bearing; 140MM Bore; 95MM Housing Width; 210MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Plastic | PTFE Liner; Open; 100MM Overall Width; Relubricatable
Bore
5.512 Inch | 140 Millimeter
Outside Diameter
8.268 Inch | 210 Millimeter
Overall Width
3.937 Inch | 100 Millimeter
Housing Width
3.74 Inch | 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

